

FAG
FAG
29322-E1-XL
FAG FAG
Description
29322-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Thrust Roller Spherical Bearing; 110MM Bore 1; 140MM Bore 2; 190MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29322-E1-XL
BDI #
1143333
Details
2589.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29322-E1-XL/p/1143333
Your Price
$ 2,589.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
5.06
EAN
4012802189865
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
11.15539
Long Description
Thrust Roller Spherical Bearing; 110MM Bore 1; 140MM Bore 2; 190MM Outside Diameter; 48MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
5.512 Inch | 140 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Height
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh