Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29338 E https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-29000-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTN8aW1hZ2UvanBlZ3xhREUwTDJnM01pOHhNREk1TXpReU5ETTFOelF3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOVRWRXhmTXpBd2VETXdNQzVxY0djfGYxOGE4M2M3Mjg3NDBhMzFjNjBlYWQ2NDNmZjJmNDYwMTExOWNjM2U1MzRiZmFiMzk5YjI1NzcxNjUwM2NiOGI
1418256 Thrust Roller Bearing 

SKF SKF

29338 E

Description

29338 E SPHER RLR THRUST BEARING

Thrust Roller Spherical Bearing; 190MM Bore 1; 243.5MM Bore 2; 320MM Outside Diameter; 78MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29338 E

BDI #
1418256

Details

9793.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,793.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
23.08
EAN
7316576608414
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29338 E
Weight / LBS
51.809
Long Description
Thrust Roller Spherical Bearing; 190MM Bore 1; 243.5MM Bore 2; 320MM Outside Diameter; 78MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
7.48 Inch | 190 Millimeter
Bore 2
9.587 Inch | 243.5 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Height
3.071 Inch | 78 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh