

SKF
SKF
29344 E
SKF SKF
Description
29344 E SPHER RLR THRUST BEARING ; NON-RETURNABLE
Thrust Roller Spherical Bearing; 220MM Bore 1; 275.5MM Bore 2; 360MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29344 E
BDI #
1418286
Details
14950.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29344-E/p/1418286
Your Price
$ 14,950.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
35.1
EAN
7316576609008
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29344 E
Weight / LBS
73.855
Long Description
Thrust Roller Spherical Bearing; 220MM Bore 1; 275.5MM Bore 2; 360MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.346 Inch | 85 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Bore 2
10.846 Inch | 275.5 Millimeter
Bore 1
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh