https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-EM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1ESTBORGd6TmpneE9EazNOQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDBWTlh6TXdNSGd6TURBdWFuQm58MjgyZTY1ZmRjNGM3OGY5NzIwMTMyMjdlZDliYTc3MDM1NGMwYjNmOTA4ZDNlZjJkNzVmZWJkYjkyZGNiYWU5Zg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-EM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1ESTBORGd6TmpneE9EazNOQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDBWTlh6TXdNSGd6TURBdWFuQm58MjgyZTY1ZmRjNGM3OGY5NzIwMTMyMjdlZDliYTc3MDM1NGMwYjNmOTA4ZDNlZjJkNzVmZWJkYjkyZGNiYWU5Zg
TIMKEN
TIMKEN
29376EM
TIMKEN TIMKEN
Description
29376EM THRUST SPHERICAL RLR BRG ASSY
Thrust Roller Spherical Bearing; 380MM Bore 1; 454.914MM Bore 2; 600MM Outside Diameter; 132MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29376EM
BDI #
20352883
Details
65153.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29376EM/p/20352883
Your Price
$ 65,153.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
129.66
EAN
0087796065987
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
285.9
Long Description
Thrust Roller Spherical Bearing; 380MM Bore 1; 454.914MM Bore 2; 600MM Outside Diameter; 132MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
17.91 Inch | 454.914 Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Bore 1
14.961 Inch | 380 Millimeter
Height
5.197 Inch | 132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

