https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjd8aW1hZ2UvanBlZ3xhR0UzTDJnME55OHhNRGcyTURFNU1UYzNOamM1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZRbEpmTXpBd2VETXdNQzVxY0djfDkwMWEwMDRhOWYxZWMzM2ZkYTNhNTVlNDJmYmUxNzU2MGZmODBlZDg5ZWY3YTE0ZDg5NmQ2MzNiNDQ3ZjkyYjE
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjd8aW1hZ2UvanBlZ3xhR0UzTDJnME55OHhNRGcyTURFNU1UYzNOamM1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZRbEpmTXpBd2VETXdNQzVxY0djfDkwMWEwMDRhOWYxZWMzM2ZkYTNhNTVlNDJmYmUxNzU2MGZmODBlZDg5ZWY3YTE0ZDg5NmQ2MzNiNDQ3ZjkyYjE
NSK
NSK
29380M
NSK NSK
Description
29380M SPHERICAL ROLLER THRUST BEARING ; 400MM BOREX620MM ODX132MM W
Thrust Roller Spherical Bearing; 400MM Bore 1; 620MM Outside Diameter; 132MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29380M
BDI #
20400676
Details
47504.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29380M/p/20400676
Your Price
$ 47,504.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
142.273
EAN
0029176691133
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
313.6579
Long Description
Thrust Roller Spherical Bearing; 400MM Bore 1; 620MM Outside Diameter; 132MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
5.197 Inch | 132 Millimeter
Bore 1
15.748 Inch | 400 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

