https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-EM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1ESTBORGd6TmpneE9EazNOQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDBWTlh6TXdNSGd6TURBdWFuQm58MjgyZTY1ZmRjNGM3OGY5NzIwMTMyMjdlZDliYTc3MDM1NGMwYjNmOTA4ZDNlZjJkNzVmZWJkYjkyZGNiYWU5Zg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-EM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MHxpbWFnZS9qcGVnfGFEVXhMMmd3TkM4eE1ESTBORGd6TmpneE9EazNOQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDBWTlh6TXdNSGd6TURBdWFuQm58MjgyZTY1ZmRjNGM3OGY5NzIwMTMyMjdlZDliYTc3MDM1NGMwYjNmOTA4ZDNlZjJkNzVmZWJkYjkyZGNiYWU5Zg
TIMKEN
TIMKEN
294/1000EMW50
TIMKEN TIMKEN
Description
294/1000EMW50 ; THRUST SPHERICAL ROLLER BEARING ASSY
Thrust Roller Spherical Bearing; 1000MM Bore 1; 1225MM Bore 2; 1670MM Outside Diameter; 402MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
294/1000EMW50
BDI #
20352885
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/294-1000EMW50/p/20352885
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
3262.912
EAN
0087796014695
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
7194.7
Long Description
Thrust Roller Spherical Bearing; 1000MM Bore 1; 1225MM Bore 2; 1670MM Outside Diameter; 402MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
65.748 Inch | 1670 Millimeter
Bore 1
39.37 Inch | 1000 Millimeter
Height
15.827 Inch | 402 Millimeter
Bore 2
48.228 Inch | 1225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

