

FAG
FAG
294/530-E1-XL-MB
FAG FAG
Description
294/530-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Thrust Roller Spherical Bearing; 530MM Bore 1; 686MM Bore 2; 920MM Outside Diameter; 236MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
294/530-E1-XL-MB
BDI #
19409006
Details
174175.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/294-530-E1-XL-MB/p/19409006
Your Price
$ 174,175.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
640.5
EAN
4012802190250
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1412.06079
Long Description
Thrust Roller Spherical Bearing; 530MM Bore 1; 686MM Bore 2; 920MM Outside Diameter; 236MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
36.22 Inch | 920 Millimeter
Bore 2
27.008 Inch | 686 Millimeter
Height
9.291 Inch | 236 Millimeter
Bore 1
20.866 Inch | 530 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh