TIMKEN
TIMKEN
294/630EM
TIMKEN TIMKEN
Description
294/630EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
Thrust Roller Spherical Bearing; 630MM Bore 1; 815MM Bore 2; 1090MM Outside Diameter; 280MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
294/630EM
BDI #
20054047
Details
299881.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/294-630EM/p/20054047
Your Price
$ 299,881.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
1011.51
EAN
0087796018747
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
2230.1
Long Description
Thrust Roller Spherical Bearing; 630MM Bore 1; 815MM Bore 2; 1090MM Outside Diameter; 280MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
32.087 Inch | 815 Millimeter
Outside Diameter
42.913 Inch | 1090 Millimeter
Bore 1
24.803 Inch | 630 Millimeter
Height
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

