https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-RAPR-SD-MSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzN8aW1hZ2UvanBlZ3xhR0ZsTDJnNE5TOHhNREkwTkRnek5URTBOemd3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDFKQlVGSmZVMFJmVFZOVVRGOHpNREI0TXpBd0xtcHdad3xmZWZiM2MwNWM0NmUyZTJmOGU5MmQ0YmJjYWY3OGUwNGNjY2I2NjBkMzUwOTI4OTdjYjVhMjFlZGU1NDkwNWJi
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-RAPR-SD-MSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzN8aW1hZ2UvanBlZ3xhR0ZsTDJnNE5TOHhNREkwTkRnek5URTBOemd3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDFKQlVGSmZVMFJmVFZOVVRGOHpNREI0TXpBd0xtcHdad3xmZWZiM2MwNWM0NmUyZTJmOGU5MmQ0YmJjYWY3OGUwNGNjY2I2NjBkMzUwOTI4OTdjYjVhMjFlZGU1NDkwNWJi
SKF
SKF
294/710 EF
SKF SKF
Description
294/710 EF SPHR ROLLER THRUST BRG
Thrust Roller Spherical Bearing; 710MM Bore 1; 917MM Bore 2; 1220MM Outside Diameter; 308MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
294/710 EF
BDI #
22782335
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/294-710-EF/p/22782335
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
1481.06
EAN
7316570017779
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
3306.93393
Long Description
Thrust Roller Spherical Bearing; 710MM Bore 1; 917MM Bore 2; 1220MM Outside Diameter; 308MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
12.126 Inch | 308 Millimeter
Bore 2
36.102 Inch | 917 Millimeter
Outside Diameter
48.031 Inch | 1220 Millimeter
Bore 1
27.953 Inch | 710 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


