https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-EJ-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4MnxpbWFnZS9qcGVnfGFHWmlMMmcxTUM4eE1ESTBORGd6TnpJeE1qRTVNQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDFOVVRGOUZTbDh6TURCNE16QXdMbXB3Wnd8YWFhODc5ODUzYmMzMzZmOTU4YTI2OWMwMzk5YTRhMmEzZmYwOThkNjFkZTliNDIxODY0NzllZmQ0YjQ5NTg1MQ
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SRB-SD-STL-EJ-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk4MnxpbWFnZS9qcGVnfGFHWmlMMmcxTUM4eE1ESTBORGd6TnpJeE1qRTVNQzlKVGtSVVNVMUNVa2RZV0ZoZlUxSkNYMU5FWDFOVVRGOUZTbDh6TURCNE16QXdMbXB3Wnd8YWFhODc5ODUzYmMzMzZmOTU4YTI2OWMwMzk5YTRhMmEzZmYwOThkNjFkZTliNDIxODY0NzllZmQ0YjQ5NTg1MQ
TIMKEN
TIMKEN
294/850EJ
TIMKEN TIMKEN
Description
294/850EJ ; THRUST SPHERICAL ROLLER BEARING
Thrust Roller Spherical Bearing; 850MM Bore 1; 1044.956MM Bore 2; 1440MM Outside Diameter; 354MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
294/850EJ
BDI #
20352899
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/294-850EJ/p/20352899
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
2184.953
EAN
0087796014404
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
4969
Long Description
Thrust Roller Spherical Bearing; 850MM Bore 1; 1044.956MM Bore 2; 1440MM Outside Diameter; 354MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
41.14 Inch | 1044.956 Millimeter
Outside Diameter
56.693 Inch | 1440 Millimeter
Height
13.937 Inch | 354 Millimeter
Bore 1
33.465 Inch | 850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

