https://www.bdiexpress.com/medias/INDROLXXXXXX-29452EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhRFkzTDJneFl5OHhNREU1TnpVeE5UTTNNRFV5Tmk5SlRrUlNUMHhZV0ZoWVdGaGZNamswTlRKRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8M2JkMTBmYjFjYzI4NWFiOTNlNGI0MGYxZDZkZTBlZGRlMDA1N2VmMzY1Yjc5YmM0YWViZDA0Mzc5ZmJjMjE1MQ
https://www.bdiexpress.com/medias/INDROLXXXXXX-29452EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhRFkzTDJneFl5OHhNREU1TnpVeE5UTTNNRFV5Tmk5SlRrUlNUMHhZV0ZoWVdGaGZNamswTlRKRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8M2JkMTBmYjFjYzI4NWFiOTNlNGI0MGYxZDZkZTBlZGRlMDA1N2VmMzY1Yjc5YmM0YWViZDA0Mzc5ZmJjMjE1MQ
ROLLWAY BEARING
ROLLWAY BEARING
29452 EM
ROLLWAY BEARING ROLLWAY BEARING
Description
29452 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Thrust Roller Spherical Bearing; 260MM Bore 1; 480MM Outside Diameter; 132MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29452 EM
BDI #
23991346
Details
95114.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29452-EM/p/23991346
Your Price
$ 95,114.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
100.999
EAN
0637410074101
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
222.67
Long Description
Thrust Roller Spherical Bearing; 260MM Bore 1; 480MM Outside Diameter; 132MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
5.197 Inch | 132 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Bore 1
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


