Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29460 EM https://www.bdiexpress.com/medias/INDROLXXXXXX-29460EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhRFk1TDJobFlTOHhNREU1TnpVek5ESTBORGc1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNamswTmpCRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8OWE5YzE1YjIwN2FmMTQ0NWE2ZTQ5ODcxNjZhY2E2MzhiOWJiN2Y1YjY5YTVmZGQ2YzY2MzRkZGM2MDVmN2UxYw
23991650 Thrust Roller Bearing 

ROLLWAY BEARING ROLLWAY BEARING

29460 EM

Description

29460 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE

Thrust Roller Spherical Bearing; 300MM Bore 1; 540MM Outside Diameter; 145MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29460 EM

BDI #
23991650

Details

128164.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 128,164.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
137.999
EAN
0637410074170
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
304.24
Long Description
Thrust Roller Spherical Bearing; 300MM Bore 1; 540MM Outside Diameter; 145MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
21.26 Inch | 540 Millimeter
Bore 1
11.811 Inch | 300 Millimeter
Height
5.709 Inch | 145 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh