https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-RAPR-SD-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODR8aW1hZ2UvanBlZ3xhRFJrTDJnM05DOHhNREkwTkRnek5UWTNNakE1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDFKQlVGSmZVMFJmVFVKZk16QXdlRE13TUM1cWNHY3xkMDczMjRkYzE0Njg1NmY1NDc4NTdkMDAwYzRiZmYxODc1ODkyODIwNDE0ZGU0YTk0OWQzYzZmZDE3ZGZhZGU0
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-RAPR-SD-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODR8aW1hZ2UvanBlZ3xhRFJrTDJnM05DOHhNREkwTkRnek5UWTNNakE1TkM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDFKQlVGSmZVMFJmVFVKZk16QXdlRE13TUM1cWNHY3xkMDczMjRkYzE0Njg1NmY1NDc4NTdkMDAwYzRiZmYxODc1ODkyODIwNDE0ZGU0YTk0OWQzYzZmZDE3ZGZhZGU0
SKF
SKF
29472 EM REFURBISH
SKF SKF
Description
29472 EM REFURBISH ROLLER BEARING ; SPHERICAL THRUST 360MM X 640MM X 170
Thrust Roller Spherical Bearing; 360MM Bore 1; 474MM Bore 2; 640MM Outside Diameter; 170MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29472 EM REFURBISH
BDI #
23974508
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29472-EM-REFURBISH/p/23974508
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
225
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
507.2
Long Description
Thrust Roller Spherical Bearing; 360MM Bore 1; 474MM Bore 2; 640MM Outside Diameter; 170MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
14.173 Inch | 360 Millimeter
Bore 2
18.661 Inch | 474 Millimeter
Outside Diameter
25.197 Inch | 640 Millimeter
Height
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


