 https://www.bdiexpress.com/medias/INDROLXXXXXX-29480EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhR0l6TDJnMllpOHhNREU1TnpVek5UZzRNekk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNamswT0RCRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ODBhN2JhMDZjNjI0YmU5MzEyNzFlYmM3ZGEyMzVjMTE1NTgxZWU4MzhjNjUyZDMzZTFlY2NjOWMzOGE1ZGNiMw
                https://www.bdiexpress.com/medias/INDROLXXXXXX-29480EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhR0l6TDJnMllpOHhNREU1TnpVek5UZzRNekk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNamswT0RCRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ODBhN2JhMDZjNjI0YmU5MzEyNzFlYmM3ZGEyMzVjMTE1NTgxZWU4MzhjNjUyZDMzZTFlY2NjOWMzOGE1ZGNiMw
                 https://www.bdiexpress.com/medias/INDROLXXXXXX-29480EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhR0l6TDJnMllpOHhNREU1TnpVek5UZzRNekk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNamswT0RCRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ODBhN2JhMDZjNjI0YmU5MzEyNzFlYmM3ZGEyMzVjMTE1NTgxZWU4MzhjNjUyZDMzZTFlY2NjOWMzOGE1ZGNiMw
                https://www.bdiexpress.com/medias/INDROLXXXXXX-29480EM-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDZ8aW1hZ2UvanBlZ3xhR0l6TDJnMllpOHhNREU1TnpVek5UZzRNekk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNamswT0RCRlRWOHdNVjh6TURCNE16QXdMbXB3Wnd8ODBhN2JhMDZjNjI0YmU5MzEyNzFlYmM3ZGEyMzVjMTE1NTgxZWU4MzhjNjUyZDMzZTFlY2NjOWMzOGE1ZGNiMw
                
					
						
									ROLLWAY BEARING
								ROLLWAY BEARING
							
						
					29480 EM
				 
				ROLLWAY BEARING ROLLWAY BEARING
Description
						
                            
								29480 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Thrust Roller Spherical Bearing; 400MM Bore 1; 710MM Outside Diameter; 185MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	29480 EM
							BDI #
						
	                      	23991666
							
						
Details
                    
                        307278.57
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29480-EM/p/23991666
						
		
		
		
				Your Price
				
						
							$ 307,278.57 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171553
					Weight / Kilogram
				302.997
					EAN
				0637410074200
					Product Group - BDI
				B04311
					Rolling Element
				
					Spherical Roller Bearing
			Self Aligning
				
					Yes
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Brass
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Bearing
			Keyword 3
				
					Spherical
			Keyword String
				
					Thrust Roller Spherical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Weight / LBS
				
					667.99
			Long Description
				
					Thrust Roller Spherical Bearing; 400MM Bore 1; 710MM Outside Diameter; 185MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Outside Diameter
				
					27.953 Inch | 710 Millimeter
			Bore 1
				
					15.748 Inch | 400 Millimeter
			Height
				
					7.283 Inch | 185 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter