https://www.bdiexpress.com/medias/INDINABRGXXX-TR-RASSYPR-29000-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1Njl8aW1hZ2UvanBlZ3xhRFU1TDJnMFl5OHhNRFV4TnpneE5UTTJNVFUyTmk5SlRrUkpUa0ZDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbE5mTXpBd2VETXdNQzVxY0djfDc2NGM2MjU0ODJiZGFlOTlmYTE1MTE0MzM5NTQ0YjllNjkwMDg0MjcxY2IxNjRkNjUwZDk3MTEwMzQxMjY4N2I
https://www.bdiexpress.com/medias/INDINABRGXXX-TR-RASSYPR-29000-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1Njl8aW1hZ2UvanBlZ3xhRFU1TDJnMFl5OHhNRFV4TnpneE5UTTJNVFUyTmk5SlRrUkpUa0ZDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbE5mTXpBd2VETXdNQzVxY0djfDc2NGM2MjU0ODJiZGFlOTlmYTE1MTE0MzM5NTQ0YjllNjkwMDg0MjcxY2IxNjRkNjUwZDk3MTEwMzQxMjY4N2I
FAG
FAG
29484-E1-XL-MB
FAG FAG
Description
29484-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Thrust Roller Spherical Bearing; 420MM Bore 1; 545MM Bore 2; 730MM Outside Diameter; 185MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29484-E1-XL-MB
BDI #
19409054
Details
95059.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29484-E1-XL-MB/p/19409054
Your Price
$ 95,059.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
317
EAN
4012802190830
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
698.86537
Long Description
Thrust Roller Spherical Bearing; 420MM Bore 1; 545MM Bore 2; 730MM Outside Diameter; 185MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
16.535 Inch | 420 Millimeter
Height
7.283 Inch | 185 Millimeter
Bore 2
21.457 Inch | 545 Millimeter
Outside Diameter
28.74 Inch | 730 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

