

FAG
FAG
29496-E1-XL-MB
FAG FAG
Description
29496-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Thrust Roller Spherical Bearing; 480MM Bore 1; 625MM Bore 2; 850MM Outside Diameter; 224MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29496-E1-XL-MB
BDI #
19409071
Details
131283.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29496-E1-XL-MB/p/19409071
Your Price
$ 131,283.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
529
EAN
4012802190878
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1166.24537
Long Description
Thrust Roller Spherical Bearing; 480MM Bore 1; 625MM Bore 2; 850MM Outside Diameter; 224MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
33.465 Inch | 850 Millimeter
Bore 1
18.898 Inch | 480 Millimeter
Bore 2
24.606 Inch | 625 Millimeter
Height
8.819 Inch | 224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh