https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-POLY-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MTB8aW1hZ2UvanBlZ3xhR0V4TDJoaU15OHhNRFV4TnpjNU5EazBOekV3TWk5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWHpnd01EQmZNekF3ZURNd01DNXFjR2N8MDg4YmMwYjRiZmRiZjZkNjY1ZWQ5MDkxZGQ0OTk4NWQ5Y2EzZDQ0NzMzYmY2NGNmZThiNjIyOWI4NjdjMTE4NA
https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-POLY-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MTB8aW1hZ2UvanBlZ3xhR0V4TDJoaU15OHhNRFV4TnpjNU5EazBOekV3TWk5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWHpnd01EQmZNekF3ZURNd01DNXFjR2N8MDg4YmMwYjRiZmRiZjZkNjY1ZWQ5MDkxZGQ0OTk4NWQ5Y2EzZDQ0NzMzYmY2NGNmZThiNjIyOWI4NjdjMTE4NA
NTN
NTN
81105T2P5
NTN NTN
Description
81105T2P5 CYL RLR BRG ; 25MMX42MMX11MM
Thrust Roller Cylindrical Bearing; 25MM Bore 1; 26MM Bore 2; 42MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Part #
81105T2P5
BDI #
1213627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81105T2P5/p/1213627
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.052
EAN
4547359456752
Product Group - BDI
B04270
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 5 | ISO P5
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.1135
Long Description
Thrust Roller Cylindrical Bearing; 25MM Bore 1; 26MM Bore 2; 42MM Outside Diameter; 11MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Height
0.433 Inch | 11 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Bore 2
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

