KOYO
								KOYO
							
						
					81118LPB
				 
				KOYO KOYO
Description
						
                            
								81118LPB ; NRB THRUST CYLINDRICAL ROLLER BEARING
Thrust Roller Cylindrical Bearing; 90MM Bore 1; 90MM Bore 2; 120MM Outside Diameter; 22MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	81118LPB
							BDI #
						
	                      	1085415
							
						
Details
                    
                        679.4
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81118LPB/p/1085415
						
		
		
		
				Your Price
				
						
							$ 679.40 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					Weight / Kilogram
				0.71
					EAN
				0605790270185
					Product Group - BDI
				B04144
					Rolling Element
				
					Cylindrical Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Steel Bearing Material | High Carbon Chrome Steel Rolling Element Material | 432 N Static Load Rating | 119 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Bearing
			Keyword 3
				
					Cylindrical
			Keyword String
				
					Thrust Roller Cylindrical
			Manufacturer URL
				
					https://jtekt-na.com
			Weight / LBS
				
					1.56528
			Long Description
				
					Thrust Roller Cylindrical Bearing; 90MM Bore 1; 90MM Bore 2; 120MM Outside Diameter; 22MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Outside Diameter
				
					4.724 Inch | 120 Millimeter
			Bore 1
				
					3.543 Inch | 90 Millimeter
			Height
				
					0.866 Inch | 22 Millimeter
			Bore 2
				
					3.543 Inch | 90 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter