

SKF
SKF
81144 M
SKF SKF
Description
81144 M CYL ROLLER THRUST BRG ; NON-RETURNABLE
Thrust Roller Cylindrical Bearing; 220MM Bore 1; 223MM Bore 2; 270MM Outside Diameter; 37MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81144 M
BDI #
1422381
Details
10805.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81144-M/p/1422381
Your Price
$ 10,805.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
5.05
EAN
7316572346464
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.skf.com
Long Description
Thrust Roller Cylindrical Bearing; 220MM Bore 1; 223MM Bore 2; 270MM Outside Diameter; 37MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.457 Inch | 37 Millimeter
Bore 2
8.78 Inch | 223 Millimeter
Bore 1
8.661 Inch | 220 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh