

SKF
SKF
81209 TN
SKF SKF
Description
81209 TN CYL ROLLER THRUST BRG ; NON-RETURNABLE
Thrust Roller Cylindrical Bearing; 45MM Bore 1; 47MM Bore 2; 73MM Outside Diameter; 20MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81209 TN
BDI #
1422382
Details
451.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81209-TN/p/1422382
Your Price
$ 451.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.3
EAN
7316571152653
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
0.63934
Long Description
Thrust Roller Cylindrical Bearing; 45MM Bore 1; 47MM Bore 2; 73MM Outside Diameter; 20MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
2.874 Inch | 73 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Height
0.787 Inch | 20 Millimeter
Bore 2
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh