https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTF8aW1hZ2UvanBlZ3xhR0l3TDJnMlpTODVPREV5TXprNU1USTROakEyTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYemd3TURCZlVFRk5SRjh6TURCNE16QXdMbXB3Wnd8ZjI4ZjdlYjk4YTBmNjk3ZDczMjVjODgzYjg4ZmRhZmViZjViYjk0NDc5MTNjYjcyNGNkMTZkZmE5Y2ZmZmQ3OA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTF8aW1hZ2UvanBlZ3xhR0l3TDJnMlpTODVPREV5TXprNU1USTROakEyTDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWQlNYemd3TURCZlVFRk5SRjh6TURCNE16QXdMbXB3Wnd8ZjI4ZjdlYjk4YTBmNjk3ZDczMjVjODgzYjg4ZmRhZmViZjViYjk0NDc5MTNjYjcyNGNkMTZkZmE5Y2ZmZmQ3OA
SKF
SKF
81211 TN
SKF SKF
Description
81211 TN CYL ROLLER THRUST BEARING
Thrust Roller Cylindrical Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81211 TN
BDI #
1416000
Details
557.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81211-TN/p/1416000
Your Price
$ 557.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.58
EAN
7316570621150
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
81211 TN
Weight / LBS
1.257
Long Description
Thrust Roller Cylindrical Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
3.543 Inch | 90 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Bore 2
2.244 Inch | 57 Millimeter
Height
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

