https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-PLTC-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDh8aW1hZ2UvanBlZ3xhRFUzTDJnMVlpOHhNRFV4TnpjNU5UUXdOVGcxTkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFURlJEWHpnd01EQmZNekF3ZURNd01DNXFjR2N8NzZkNTU3Yzc1OTlkNTNmM2Y0YzRjNGI5MjNkNTEyMTljZmE4OGQwZTUzMzdjYzIwMGZjZmZmOTljZDc4MmIwMQ
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-PLTC-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDh8aW1hZ2UvanBlZ3xhRFUzTDJnMVlpOHhNRFV4TnpjNU5UUXdOVGcxTkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFURlJEWHpnd01EQmZNekF3ZURNd01DNXFjR2N8NzZkNTU3Yzc1OTlkNTNmM2Y0YzRjNGI5MjNkNTEyMTljZmE4OGQwZTUzMzdjYzIwMGZjZmZmOTljZDc4MmIwMQ
INA
INA
81216-TV-P5
INA INA
Description
81216-TV-P5 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Thrust Roller Cylindrical Bearing; 80MM Bore 1; 82MM Bore 2; 115MM Outside Diameter; 28MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Part #
81216-TV-P5
BDI #
15041370
Details
1278.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81216-TV-P5/p/15041370
Your Price
$ 1,278.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.897
EAN
4054364778903
Product Group - BDI
B00308
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 5 | ISO P5
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.97754
Long Description
Thrust Roller Cylindrical Bearing; 80MM Bore 1; 82MM Bore 2; 115MM Outside Diameter; 28MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Height
1.102 Inch | 28 Millimeter
Bore 1
3.15 Inch | 80 Millimeter
Bore 2
3.228 Inch | 82 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

