https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-BR-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NTB8aW1hZ2UvanBlZ3xhREl5TDJnd09DOHhNRFU0TnpJeE5qZ3dOVGt4T0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDg0TURBd1h6TXdNSGd6TURBdWFuQm58NzU4MjQ2ZWE1OTY0Mjk3N2UwYmVlYzNiZTFhMDM1OTEzOWI5YTI4OThjYmQxMDQ0Y2YwMDc0MDVhMDAxOGM0MQ
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-BR-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NTB8aW1hZ2UvanBlZ3xhREl5TDJnd09DOHhNRFU0TnpJeE5qZ3dOVGt4T0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDg0TURBd1h6TXdNSGd6TURBdWFuQm58NzU4MjQ2ZWE1OTY0Mjk3N2UwYmVlYzNiZTFhMDM1OTEzOWI5YTI4OThjYmQxMDQ0Y2YwMDc0MDVhMDAxOGM0MQ
INA
INA
89336-M
INA INA
Description
89336-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Thrust Roller Cylindrical Bearing; 180MM Bore 1; 180MM Bore 2; 440MM Outside Diameter; 122MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
89336-M
BDI #
19264244
Details
29098.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/89336-M/p/19264244
Your Price
$ 29,098.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
23.46
EAN
4047643148900
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
51.72039
Long Description
Thrust Roller Cylindrical Bearing; 180MM Bore 1; 180MM Bore 2; 440MM Outside Diameter; 122MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
7.087 Inch | 180 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Bore 1
7.087 Inch | 180 Millimeter
Height
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

