TIMKEN
TIMKEN
A-6251-D
TIMKEN TIMKEN
Description
A-6251-D THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
Thrust Roller Cylindrical Bearing; 400MM Bore 1; 525MM Bore 2; 650MM Outside Diameter; 240MM Height; Cylindrical Roller Bearing; No Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Part #
A-6251-D
BDI #
1353667
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/A-6251-D/p/1353667
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
238.589
EAN
0087796235700
Product Group - BDI
B04311
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Machined Finger Cage
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
675
Long Description
Thrust Roller Cylindrical Bearing; 400MM Bore 1; 525MM Bore 2; 650MM Outside Diameter; 240MM Height; Cylindrical Roller Bearing; No Self Aligning; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision Class
Outside Diameter
25.591 Inch | 650 Millimeter
Height
9.449 Inch | 240 Millimeter
Bore 1
15.748 Inch | 400 Millimeter
Bore 2
20.669 Inch | 525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh