https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRWSHR-RTW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhR1ptTDJnMVl5OHhNRGN4TVRJMk5ERTVPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbGRUU0ZKZlVsUlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDNkMjhjMjI0ODE4YmJiYzQ2NDBiYWQ1NGJjZWM5YjU1MjVhZjJhOTY3MWNkNDQyYjUxNWE2MGQ2MjM3YzYxZDk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRWSHR-RTW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhR1ptTDJnMVl5OHhNRGN4TVRJMk5ERTVPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbGRUU0ZKZlVsUlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDNkMjhjMjI0ODE4YmJiYzQ2NDBiYWQ1NGJjZWM5YjU1MjVhZjJhOTY3MWNkNDQyYjUxNWE2MGQ2MjM3YzYxZDk
INA
INA
AR.RTW601
INA INA
Description
NOT AVAILABLE IN CANADA
Thrust Roller Cylindrical Bearing; 1" Bore 1; 1" Bore 2; 2.251" Outside Diameter; 13/16" Height; 1.062" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
AR.RTW601
BDI #
1177364
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AR-RTW601/p/1177364
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.329
EAN
4054364116514
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Series | Separable Axial Contact | Angular Adjustment | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RTW601
Weight / LBS
0.725
Long Description
Thrust Roller Cylindrical Bearing; 1" Bore 1; 1" Bore 2; 2.251" Outside Diameter; 13/16" Height; 1.062" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Overall Height with Aligning Washer
1.062 Inch | 26.975 Millimeter
Bore 1
1 Inch | 25.4 Millimeter
Bore 2
1 Inch | 25.4 Millimeter
Height
0.813 Inch | 20.65 Millimeter
Outside Diameter
2.251 Inch | 57.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

