Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AR.RTW622 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRWSHR-RTW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDN8aW1hZ2UvanBlZ3xhR1ptTDJnMVl5OHhNRGN4TVRJMk5ERTVPRFk0Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbGRUU0ZKZlVsUlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDNkMjhjMjI0ODE4YmJiYzQ2NDBiYWQ1NGJjZWM5YjU1MjVhZjJhOTY3MWNkNDQyYjUxNWE2MGQ2MjM3YzYxZDk
1177379 Thrust Roller Bearing 

INA INA

AR.RTW622

Description

NOT AVAILABLE IN CANADA

Thrust Roller Cylindrical Bearing; 2-5/8" Bore 1; 2-5/8" Bore 2; 4.53" Outside Diameter; 1" Height; 1.312" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer

Part #

AR.RTW622

BDI #
1177379

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
1.36
EAN
4012802068900
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Medium Series | Separable Axial Contact | Angular Adjustment | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RTW622
Weight / LBS
3.008
Long Description
Thrust Roller Cylindrical Bearing; 2-5/8" Bore 1; 2-5/8" Bore 2; 4.53" Outside Diameter; 1" Height; 1.312" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Overall Height with Aligning Washer
1.312 Inch | 33.325 Millimeter
Bore 2
2.625 Inch | 66.675 Millimeter
Bore 1
2.625 Inch | 66.675 Millimeter
Height
1 Inch | 25.4 Millimeter
Outside Diameter
4.53 Inch | 115.062 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh