 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-RWCT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTZ8aW1hZ2UvanBlZ3xhREUzTDJneU55OHhNRGN4TVRJMk5Ua3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlTVjBOVVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Yzc3ZjVmNjcxNWYwOTczNmYxMDIxOGEzZmIwYjQxMWUyMmE1NzA5NzUxNDM4MzFiYjI1ODFmNzgxMzNhYzRmMA
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-RWCT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTZ8aW1hZ2UvanBlZ3xhREUzTDJneU55OHhNRGN4TVRJMk5Ua3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlTVjBOVVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Yzc3ZjVmNjcxNWYwOTczNmYxMDIxOGEzZmIwYjQxMWUyMmE1NzA5NzUxNDM4MzFiYjI1ODFmNzgxMzNhYzRmMA
                 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-RWCT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTZ8aW1hZ2UvanBlZ3xhREUzTDJneU55OHhNRGN4TVRJMk5Ua3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlTVjBOVVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Yzc3ZjVmNjcxNWYwOTczNmYxMDIxOGEzZmIwYjQxMWUyMmE1NzA5NzUxNDM4MzFiYjI1ODFmNzgxMzNhYzRmMA
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-RWCT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTZ8aW1hZ2UvanBlZ3xhREUzTDJneU55OHhNRGN4TVRJMk5Ua3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlTVjBOVVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Yzc3ZjVmNjcxNWYwOTczNmYxMDIxOGEzZmIwYjQxMWUyMmE1NzA5NzUxNDM4MzFiYjI1ODFmNzgxMzNhYzRmMA
                
					
						
									INA
								INA
							
						
					AR.RWCT17-Z
				 
				INA INA
Description
						
                            
								AR.RWCT17-Z AXIAL CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 2" BORE 1 4" OD 1" HGT
Thrust Roller Cylindrical Bearing; 2" Bore 1; 2" Bore 2; 4" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
                         	Part #
	                    
	                      	AR.RWCT17-Z
							BDI #
						
	                      	1177405
							
						
Details
                    
                        814.06
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AR-RWCT17-Z/p/1177405
						
		
		
		
				Your Price
				
						
							$ 814.06 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171507
					Weight / Kilogram
				0.97
					EAN
				4012802134469
					Product Group - BDI
				B04144
					Rolling Element
				
					Cylindrical Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly plus Raceways
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Steel
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Crane Hook Type | With Grease Fitting | Flat Race | With Dust Cover | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Inch
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword 3
				
					Cylindrical
			Keyword String
				
					Thrust Roller Cylindrical
			Manufacturer URL
				
					https://www.schaeffler.com
			Manufacturer Item Number
				
					RWCT17
			Weight / LBS
				
					2.141
			Long Description
				
					Thrust Roller Cylindrical Bearing; 2" Bore 1; 2" Bore 2; 4" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
			Bore 2
				
					2 Inch | 50.8 Millimeter
			Outside Diameter
				
					4 Inch | 101.6 Millimeter
			Height
				
					1 Inch | 25.4 Millimeter
			Bore 1
				
					2 Inch | 50.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 
 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter