

KOYO
KOYO
AS140180
KOYO KOYO
Description
AS140180 ; NRB THRUST WASHER
Thrust Bearing Washer; 140MM Bore 1; 140MM Bore 2; 180MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
AS140180
BDI #
1085600
Details
95.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS140180/p/1085600
Your Price
$ 95.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.15
EAN
0605790210693
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
AS140180
Weight / LBS
0.172
Long Description
Thrust Bearing Washer; 140MM Bore 1; 140MM Bore 2; 180MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
5.512 Inch | 140 Millimeter
Height
0.039 Inch | 1 Millimeter
Bore 2
5.512 Inch | 140 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh