https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjN8aW1hZ2UvanBlZ3xhREZsTDJoa09TOHhNRFF4T0RZNE5EYzRPRGMyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVkZkVFNGSmZNekF3ZURNd01DNXFjR2N8ODkyNTAxZTZiMTg4YzU1MDZiNmU4ZGRjZTY3YjMyNWIwMTMzZTk5MWFhNGYzZTkzNzJhNjcyN2JhYzNmYzFiMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NjN8aW1hZ2UvanBlZ3xhREZsTDJoa09TOHhNRFF4T0RZNE5EYzRPRGMyTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVkZkVFNGSmZNekF3ZURNd01DNXFjR2N8ODkyNTAxZTZiMTg4YzU1MDZiNmU4ZGRjZTY3YjMyNWIwMTMzZTk5MWFhNGYzZTkzNzJhNjcyN2JhYzNmYzFiMQ
KOYO
KOYO
AS2035 BULK
KOYO KOYO
Description
AS2035 BULK ; NRB THRUST WASHER BULK PACKED
Thrust Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
AS2035;PDL125
BDI #
1085607
Details
2.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS2035-BULK/p/1085607
Your Price
$ 2.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.004
EAN
0605790228926
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
AS2035;PDL051
Weight / LBS
0.011
Long Description
Thrust Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Outside Diameter
1.378 Inch | 35 Millimeter
Bore 2
0.787 Inch | 20 Millimeter
Height
0.039 Inch | 1 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

