ROLLWAY BEARING
ROLLWAY BEARING
AT-730
ROLLWAY BEARING ROLLWAY BEARING
Description
AT-730 CYLINDRICAL ROLLER BEARING
Thrust Roller Cylindrical Bearing; 3" Bore 1; 6.312" Outside Diameter; 1.812" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
AT730
BDI #
346066
Details
5010.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AT-730/p/346066
Your Price
$ 5,010.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
4.358
EAN
0637410012080
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AT730
Weight / LBS
9.6
Long Description
Thrust Roller Cylindrical Bearing; 3" Bore 1; 6.312" Outside Diameter; 1.812" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Overall Height with Aligning Washer
1.812 Inch | 46.025 Millimeter
Bore 1
3 Inch | 76.2 Millimeter
Outside Diameter
6.312 Inch | 160.325 Millimeter
Height
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



