https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTl8aW1hZ2UvanBlZ3xhR1JsTDJobE9DOHhNREkwTkRnek5ETXlPRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZRVmhMWDFCQlRVUmZNekF3ZURNd01DNXFjR2N8ZWNjYjk0ZTRmYjA0NDEwMjI0ZGFiNTA1MzMwYTQ1YmM4YzM2NDk0NmJlNWU3ZjJjMDBjMTM5YzhiNzEyODBmMw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTl8aW1hZ2UvanBlZ3xhR1JsTDJobE9DOHhNREkwTkRnek5ETXlPRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZRVmhMWDFCQlRVUmZNekF3ZURNd01DNXFjR2N8ZWNjYjk0ZTRmYjA0NDEwMjI0ZGFiNTA1MzMwYTQ1YmM4YzM2NDk0NmJlNWU3ZjJjMDBjMTM5YzhiNzEyODBmMw
INA
INA
AXK0515-TV/0-10
INA INA
Description
AXK0515-TV/0-10 CAGE ASSEMBLAGE ; BUTEE A AIGUILLES
Thrust Needle Roller Assembly; 5MM Bore 1; 5MM Bore 2; 15MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK0515-TV/0-10
BDI #
1411454
Details
13.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK0515-TV-0-10/p/1411454
Your Price
$ 13.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.001
EAN
4054364220402
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
AXK0515TN
Weight / LBS
0.002
Long Description
Thrust Needle Roller Assembly; 5MM Bore 1; 5MM Bore 2; 15MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
0.197 Inch | 5 Millimeter
Bore 1
0.197 Inch | 5 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter
Height
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

