 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTl8aW1hZ2UvanBlZ3xhR1JsTDJobE9DOHhNREkwTkRnek5ETXlPRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZRVmhMWDFCQlRVUmZNekF3ZURNd01DNXFjR2N8ZWNjYjk0ZTRmYjA0NDEwMjI0ZGFiNTA1MzMwYTQ1YmM4YzM2NDk0NmJlNWU3ZjJjMDBjMTM5YzhiNzEyODBmMw
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTl8aW1hZ2UvanBlZ3xhR1JsTDJobE9DOHhNREkwTkRnek5ETXlPRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZRVmhMWDFCQlRVUmZNekF3ZURNd01DNXFjR2N8ZWNjYjk0ZTRmYjA0NDEwMjI0ZGFiNTA1MzMwYTQ1YmM4YzM2NDk0NmJlNWU3ZjJjMDBjMTM5YzhiNzEyODBmMw
                 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTl8aW1hZ2UvanBlZ3xhR1JsTDJobE9DOHhNREkwTkRnek5ETXlPRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZRVmhMWDFCQlRVUmZNekF3ZURNd01DNXFjR2N8ZWNjYjk0ZTRmYjA0NDEwMjI0ZGFiNTA1MzMwYTQ1YmM4YzM2NDk0NmJlNWU3ZjJjMDBjMTM5YzhiNzEyODBmMw
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1OTl8aW1hZ2UvanBlZ3xhR1JsTDJobE9DOHhNREkwTkRnek5ETXlPRFl3Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbGZRVmhMWDFCQlRVUmZNekF3ZURNd01DNXFjR2N8ZWNjYjk0ZTRmYjA0NDEwMjI0ZGFiNTA1MzMwYTQ1YmM4YzM2NDk0NmJlNWU3ZjJjMDBjMTM5YzhiNzEyODBmMw
                
					
						
									INA
								INA
							
						
					AXK0619-TV/0-10
				 
				INA INA
Description
						
                            
								AXK0619-TV/0-10 AXIL NDL RLR/CAGE ASSY
Thrust Needle Roller Assembly; 6MM Bore 1; 6MM Bore 2; 19MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
                         	Part #
	                    
	                      	AXK0619-TV/0-10
							BDI #
						
	                      	1411455
							
						
Details
                    
                        13.97
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK0619-TV-0-10/p/1411455
						
		
		
		
				Your Price
				
						
							$ 13.97 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				0.002
					EAN
				4054364220389
					Product Group - BDI
				B04144
					Rolling Element
				
					Needle Roller Bearing
			Self Aligning
				
					No
			Component Description
				
					Roller Assembly Only
			Thrust Bearing
				
					Yes
			Single or Double Direction
				
					Single Direction
			Banded
				
					No
			Cage Material
				
					Polyamide
			Precision Class
				
					ABEC 1 | ISO P0
			Other Features
				
					Single Row | Bore 2 dimension may vary between manufacturers
			Inch - Metric
				
					Metric
			Category - BDI
				
					Thrust Roller Bearings
			Harmonized Tariff Code
				
					8482.99.25.40
			Noun
				
					Roller Assembly
			Keyword String
				
					Thrust Needle
			Manufacturer URL
				
					https://www.schaeffler.com
			Manufacturer Item Number
				
					AXK0619TN
			Weight / LBS
				
					0.002
			Long Description
				
					Thrust Needle Roller Assembly; 6MM Bore 1; 6MM Bore 2; 19MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
			Bore 1
				
					0.236 Inch | 6 Millimeter
			Outside Diameter
				
					0.748 Inch | 19 Millimeter
			Height
				
					0.079 Inch | 2 Millimeter
			Bore 2
				
					0.236 Inch | 6 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter