https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-POLY-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Nzl8aW1hZ2UvanBlZ3xhRFJtTDJnNVpTOHhNRFV4Tnpnd01EQTVNVFkzT0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlVFOU1XVjlCV0V0Zk16QXdlRE13TUM1cWNHY3wxZjg3Y2FjMDdhNzU1ZmQ4MmYyZTIwYjI4M2ZhMzQ4MzA2MmI0N2ZhODZjYzMxYmU1NzVhNTkzY2JkNmI1ZjRh
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-POLY-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Nzl8aW1hZ2UvanBlZ3xhRFJtTDJnNVpTOHhNRFV4Tnpnd01EQTVNVFkzT0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlVFOU1XVjlCV0V0Zk16QXdlRE13TUM1cWNHY3wxZjg3Y2FjMDdhNzU1ZmQ4MmYyZTIwYjI4M2ZhMzQ4MzA2MmI0N2ZhODZjYzMxYmU1NzVhNTkzY2JkNmI1ZjRh
INA
INA
AXK0821-TV/0-10
INA INA
Description
AXK0821-TV/0-10 CAGE ASSEMBLAGE ; AXIAL AIGUILLE
Thrust Needle Roller Assembly; 8MM Bore 1; 8MM Bore 2; 21MM Outside Diameter; 8MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK0821-TV/0-10
BDI #
18312625
Details
11.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK0821-TV-0-10/p/18312625
Your Price
$ 11.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.002
EAN
4054364220365
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.00331
Long Description
Thrust Needle Roller Assembly; 8MM Bore 1; 8MM Bore 2; 21MM Outside Diameter; 8MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
0.827 Inch | 21 Millimeter
Bore 2
0.315 Inch | 8 Millimeter
Bore 1
0.315 Inch | 8 Millimeter
Height
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

