Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AXK0821TN https://www.bdiexpress.com/medias/INDIKOBRGXXX-1085667-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2OTB8aW1hZ2UvanBlZ3xhRFZoTDJobU9TOHhNREEyTnpFNE5ETTROakEzT0M5SlRrUkpTMDlDVWtkWVdGaGZNVEE0TlRZMk4xOHpNREI0TXpBd0xtcHdad3w4YjFlZTNiYTZlNWU0MmM3NWFlMmFiM2NjMTMxZWI3OGQxYTlkNTI2YWEyMGE1MDc5NGI5ZWQ1Y2EyMjRjMjU4
1407379 Thrust Roller Bearing 

KOYO KOYO

AXK0821TN

Description

AXK0821TN ; NRB THRUST BEARING ASSY, HEAVY DUTY

Thrust Needle Roller Assembly; 8MM Bore 1; 8MM Bore 2; 21MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

AXK0821TN

BDI #
1407379

Details

6.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.001
EAN
0605790253409
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
High Carbon Chrome Steel Rolling Element Material | 21.1 N Static Load Rating | 8.34 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.0022
Long Description
Thrust Needle Roller Assembly; 8MM Bore 1; 8MM Bore 2; 21MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
0.315 Inch | 8 Millimeter
Height
0.079 Inch | 2 Millimeter
Outside Diameter
0.827 Inch | 21 Millimeter
Bore 1
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh