https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RSSY-AXK-NRB-SD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTh8aW1hZ2UvanBlZ3xhREZtTDJobFl5OHhNRFF5TlRNMU5UWXpNalkzTUM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWxOVFdWOUJXRXRmVGxKQ1gxTkVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDMwMTkxMDkzZTQ5YTRkNWVhNjQwMzE0YjU2YjcyYWFkOGY5ZmVmNTIzMmI4NWI2ZTNhM2IwZGQzMWVkMTVkMmE
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RSSY-AXK-NRB-SD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTh8aW1hZ2UvanBlZ3xhREZtTDJobFl5OHhNRFF5TlRNMU5UWXpNalkzTUM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWxOVFdWOUJXRXRmVGxKQ1gxTkVYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDMwMTkxMDkzZTQ5YTRkNWVhNjQwMzE0YjU2YjcyYWFkOGY5ZmVmNTIzMmI4NWI2ZTNhM2IwZGQzMWVkMTVkMmE
NTN
NTN
AXK1100
NTN NTN
Description
AXK1100 THRUST NEEDLE ROLLER BEARING
Thrust Needle Roller Assembly; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK1100
BDI #
1215038
Details
14.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK1100/p/1215038
Your Price
$ 14.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.003
EAN
4547359022902
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.00617
Long Description
Thrust Needle Roller Assembly; 10MM Bore 1; 10MM Bore 2; 24MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
0.394 Inch | 10 Millimeter
Height
0.079 Inch | 2 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore 2
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

