Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AXK1102 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0N3xpbWFnZS9qcGVnfGFHVmhMMmczTkM4eE1EYzNNVEV5TnpnMk1USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlFWaExYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDk1YmVmZThhODExYjEwNmE1MzgwMTQ1ZTUyZmE1NjY2NzkzOTA4ZWJmNTg2ZjViYjA5NjA0ZDUzZTU3NDhiZGY
1215041 Thrust Roller Bearing 

NTN NTN

AXK1102

Description

AXK1102 THRUST NEEDLE ROLLER BEARING

Thrust Needle Roller Assembly; 15MM Bore 1; 15MM Bore 2; 28MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

AXK1102

BDI #
1215041

Details

14.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.004
EAN
4547359022926
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Thrust Needle Roller Assembly; 15MM Bore 1; 15MM Bore 2; 28MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
0.591 Inch | 15 Millimeter
Height
0.079 Inch | 2 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Bore 1
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh