https://www.bdiexpress.com/medias/INDIKOBRGXXX-20340722-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzN8aW1hZ2UvanBlZ3xhR1EyTDJobVl5OHhNREEyTnpFNE5EWTBPREl5TWk5SlRrUkpTMDlDVWtkWVdGaGZNakF6TkRBM01qSmZNekF3ZURNd01DNXFjR2N8NDVmYzAzNmI5MDc1ZTA1MGU1NmY1MGMwN2ExOTEzZDRkYzJlZTY0NWI5N2RiYmZjOWQwNzIxZTc1MzgzN2JhNQ
https://www.bdiexpress.com/medias/INDIKOBRGXXX-20340722-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzN8aW1hZ2UvanBlZ3xhR1EyTDJobVl5OHhNREEyTnpFNE5EWTBPREl5TWk5SlRrUkpTMDlDVWtkWVdGaGZNakF6TkRBM01qSmZNekF3ZURNd01DNXFjR2N8NDVmYzAzNmI5MDc1ZTA1MGU1NmY1MGMwN2ExOTEzZDRkYzJlZTY0NWI5N2RiYmZjOWQwNzIxZTc1MzgzN2JhNQ
KOYO
KOYO
AXK1226A
KOYO KOYO
Description
AXK1226A ; NRB THRUST BEARING ASSY, HEAVY DUTY
Thrust Needle Roller Assembly; 12MM Bore 1; 12MM Bore 2; 26MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK1226A
BDI #
1407382
Details
7.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK1226A/p/1407382
Your Price
$ 7.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3
EAN
0605790197857
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
High Carbon Chrome Steel Rolling Element Material | 32.3 N Static Load Rating | 10.8 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.00661
Long Description
Thrust Needle Roller Assembly; 12MM Bore 1; 12MM Bore 2; 26MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.079 Inch | 2 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Bore 1
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

