

KOYO
KOYO
AXK150190
KOYO KOYO
Description
AXK150190 ; NRB THRUST BEARING ASSY, HEAVY DUTY
Thrust Needle Roller Assembly; 150MM Bore 1; 150MM Bore 2; 190MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK150190
BDI #
1085670
Details
470.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK150190/p/1085670
Your Price
$ 470.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.23
EAN
0605790220500
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
High Carbon Chrome Steel Rolling Element Material | 944 N Static Load Rating | 141 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.49604
Long Description
Thrust Needle Roller Assembly; 150MM Bore 1; 150MM Bore 2; 190MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.197 Inch | 5 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore 2
5.906 Inch | 150 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh