https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0N3xpbWFnZS9qcGVnfGFHVmhMMmczTkM4eE1EYzNNVEV5TnpnMk1USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlFWaExYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDk1YmVmZThhODExYjEwNmE1MzgwMTQ1ZTUyZmE1NjY2NzkzOTA4ZWJmNTg2ZjViYjA5NjA0ZDUzZTU3NDhiZGY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-AXK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0N3xpbWFnZS9qcGVnfGFHVmhMMmczTkM4eE1EYzNNVEV5TnpnMk1USTNPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsZlFWaExYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDk1YmVmZThhODExYjEwNmE1MzgwMTQ1ZTUyZmE1NjY2NzkzOTA4ZWJmNTg2ZjViYjA5NjA0ZDUzZTU3NDhiZGY
KOYO
KOYO
AXK1730
KOYO KOYO
Description
AXK1730 ; NRB THRUST BEARING ASSY, HEAVY DUTY
Thrust Needle Roller Assembly; 17MM Bore 1; 17MM Bore 2; 30MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK1730
BDI #
1085672
Details
7.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK1730/p/1085672
Your Price
$ 7.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.004
EAN
0605790189500
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Long Description
Thrust Needle Roller Assembly; 17MM Bore 1; 17MM Bore 2; 30MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.079 Inch | 2 Millimeter
Bore 1
0.669 Inch | 17 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Bore 2
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

