https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-STL-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjB8aW1hZ2UvanBlZ3xhRFV5TDJoaFl5OHhNRFV4TnpjNU9UWTVPRFEyTWk5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlUxUk1YMEZZUzE4ek1EQjRNekF3TG1wd1p3fGFjMzJkMzJkNmE5NTM2ZDM2NmQ5Y2IyNDhkZDkxODg3OTA0NGMyMzk3MzNjOTY0NDJmNGQxMmZhODc2ZmJlMjU
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-STL-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjB8aW1hZ2UvanBlZ3xhRFV5TDJoaFl5OHhNRFV4TnpjNU9UWTVPRFEyTWk5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlUxUk1YMEZZUzE4ek1EQjRNekF3TG1wd1p3fGFjMzJkMzJkNmE5NTM2ZDM2NmQ5Y2IyNDhkZDkxODg3OTA0NGMyMzk3MzNjOTY0NDJmNGQxMmZhODc2ZmJlMjU
INA
INA
AXK200X246X5/0-10
INA INA
Description
NOT AVAILABLE IN US
Thrust Needle Roller Assembly; 200MM Bore 1; 200MM Bore 2; 246MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK200X246X5/0-10
BDI #
24318080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK200X246X5-0-10/p/24318080
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.26
EAN
4012802693164
Product Group - BDI
B02222
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.571
Long Description
Thrust Needle Roller Assembly; 200MM Bore 1; 200MM Bore 2; 246MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 2
7.874 Inch | 200 Millimeter
Height
0.197 Inch | 5 Millimeter
Outside Diameter
9.685 Inch | 246 Millimeter
Bore 1
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

