https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-STL-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjB8aW1hZ2UvanBlZ3xhRFV5TDJoaFl5OHhNRFV4TnpjNU9UWTVPRFEyTWk5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlUxUk1YMEZZUzE4ek1EQjRNekF3TG1wd1p3fGFjMzJkMzJkNmE5NTM2ZDM2NmQ5Y2IyNDhkZDkxODg3OTA0NGMyMzk3MzNjOTY0NDJmNGQxMmZhODc2ZmJlMjU
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-STL-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjB8aW1hZ2UvanBlZ3xhRFV5TDJoaFl5OHhNRFV4TnpjNU9UWTVPRFEyTWk5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlUxUk1YMEZZUzE4ek1EQjRNekF3TG1wd1p3fGFjMzJkMzJkNmE5NTM2ZDM2NmQ5Y2IyNDhkZDkxODg3OTA0NGMyMzk3MzNjOTY0NDJmNGQxMmZhODc2ZmJlMjU
INA
INA
AXK2035-A/0-10
INA INA
Description
AXK2035-A/0-10 AXIL NDL RLR/CAGE ASSY ; 20MM ID X 35MM OD
Thrust Needle Roller Assembly; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK2035-A/0-10
BDI #
23946971
Details
12.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK2035-A-0-10/p/23946971
Your Price
$ 12.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.006
EAN
4047643173100
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.0119
Long Description
Thrust Needle Roller Assembly; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
0.787 Inch | 20 Millimeter
Bore 2
0.787 Inch | 20 Millimeter
Height
0.079 Inch | 2 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

