https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-STL-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjB8aW1hZ2UvanBlZ3xhRFV5TDJoaFl5OHhNRFV4TnpjNU9UWTVPRFEyTWk5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlUxUk1YMEZZUzE4ek1EQjRNekF3TG1wd1p3fGFjMzJkMzJkNmE5NTM2ZDM2NmQ5Y2IyNDhkZDkxODg3OTA0NGMyMzk3MzNjOTY0NDJmNGQxMmZhODc2ZmJlMjU
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-STL-AXK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NjB8aW1hZ2UvanBlZ3xhRFV5TDJoaFl5OHhNRFV4TnpjNU9UWTVPRFEyTWk5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlUxUk1YMEZZUzE4ek1EQjRNekF3TG1wd1p3fGFjMzJkMzJkNmE5NTM2ZDM2NmQ5Y2IyNDhkZDkxODg3OTA0NGMyMzk3MzNjOTY0NDJmNGQxMmZhODc2ZmJlMjU
INA
INA
AXK560X606X5/0-10
INA INA
Description
NOT AVAILABLE IN US
Thrust Needle Roller Assembly; 560MM Bore 1; 560MM Bore 2; 606MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK560X606X5/0-10
BDI #
1172394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK560X606X5-0-10/p/1172394
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.625
EAN
4012802697407
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.37789
Long Description
Thrust Needle Roller Assembly; 560MM Bore 1; 560MM Bore 2; 606MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.197 Inch | 5 Millimeter
Outside Diameter
23.858 Inch | 606 Millimeter
Bore 1
22.047 Inch | 560 Millimeter
Bore 2
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


