

KOYO
KOYO
AXK90120B
KOYO KOYO
Description
AXK90120B ; NRB THRUST BEARING ASSY, HEAVY DUTY
Thrust Needle Roller Assembly; 90MM Bore 1; 90MM Bore 2; 120MM Outside Diameter; 4MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AXK90120B
BDI #
20340800
Details
87.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXK90120B/p/20340800
Your Price
$ 87.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.08
EAN
0605790271540
Product Group - BDI
B04334
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
High Carbon Chrome Steel Rolling Element Material | 405 N Static Load Rating | 72.9 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Weight / LBS
0.17857
Long Description
Thrust Needle Roller Assembly; 90MM Bore 1; 90MM Bore 2; 120MM Outside Diameter; 4MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
3.543 Inch | 90 Millimeter
Bore 2
3.543 Inch | 90 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Height
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh