https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-AXS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDF8aW1hZ2UvanBlZ3xhRE16TDJnNE15OHhNRFV4Tnpnd01EZzNPREV4TUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUVZoVFh6TXdNSGd6TURBdWFuQm58ZjAyMDFhODVlYzljNTE1MWVhNTY1YWE0YmUzMzdmNTNhMmU2YzFiODM0NmEwODQ0NDg1NTVlOWUxOTlkMmY0YQ
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-AXS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDF8aW1hZ2UvanBlZ3xhRE16TDJnNE15OHhNRFV4Tnpnd01EZzNPREV4TUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUVZoVFh6TXdNSGd6TURBdWFuQm58ZjAyMDFhODVlYzljNTE1MWVhNTY1YWE0YmUzMzdmNTNhMmU2YzFiODM0NmEwODQ0NDg1NTVlOWUxOTlkMmY0YQ
INA
INA
AXS1220
INA INA
Description
AXS1220 AXIAL ANGULAR CONTACT ROLLER BRG ; NON-RETURNABLE
Thrust Roller Needle Bearing; 12MM Bore 1; 12MM Bore 2; 20MM Outside Diameter; 3MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
AXS1220
BDI #
24584594
Details
34.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXS1220/p/24584594
Your Price
$ 34.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.005
EAN
4054362029229
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.00661
Long Description
Thrust Roller Needle Bearing; 12MM Bore 1; 12MM Bore 2; 20MM Outside Diameter; 3MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
0.472 Inch | 12 Millimeter
Height
0.118 Inch | 3 Millimeter
Outside Diameter
0.787 Inch | 20 Millimeter
Bore 2
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

