https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-AXS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDF8aW1hZ2UvanBlZ3xhRE16TDJnNE15OHhNRFV4Tnpnd01EZzNPREV4TUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUVZoVFh6TXdNSGd6TURBdWFuQm58ZjAyMDFhODVlYzljNTE1MWVhNTY1YWE0YmUzMzdmNTNhMmU2YzFiODM0NmEwODQ0NDg1NTVlOWUxOTlkMmY0YQ
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-STL-AXS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMDF8aW1hZ2UvanBlZ3xhRE16TDJnNE15OHhNRFV4Tnpnd01EZzNPREV4TUM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmUVZoVFh6TXdNSGd6TURBdWFuQm58ZjAyMDFhODVlYzljNTE1MWVhNTY1YWE0YmUzMzdmNTNhMmU2YzFiODM0NmEwODQ0NDg1NTVlOWUxOTlkMmY0YQ
INA
INA
AXS6074
INA INA
Description
AXS6074 AXIAL ANGULAR CONTACT ROLLER BRG ; NON-RETURNABLE
Thrust Roller Needle Bearing; 60MM Bore 1; 60MM Bore 2; 74MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
AXS6074
BDI #
24584598
Details
58.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXS6074/p/24584598
Your Price
$ 58.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.005
EAN
4054362029304
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.07671
Long Description
Thrust Roller Needle Bearing; 60MM Bore 1; 60MM Bore 2; 74MM Outside Diameter; 5MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
2.362 Inch | 60 Millimeter
Outside Diameter
2.913 Inch | 74 Millimeter
Height
0.197 Inch | 5 Millimeter
Bore 1
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

