Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AXW 30 https://www.bdiexpress.com/medias/INDSKFBRGXXX-AXW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDh8aW1hZ2UvanBlZ3xhR1l3TDJoak1pOHhNRGMyT0RjMk9UZzBNekl6TUM5SlRrUlRTMFpDVWtkWVdGaGZRVmhYWHpNd01IZ3pNREF1YW5CbnxkNGRmYzI1MTgzZDRlYzI1ZjQ5ZTVjN2YwNzQ2ZDhjOGZhOWFkN2M0NjZjNWRlMTkzOGZlNWI3NTJjMTkzOWFm
1422446 Thrust Roller Bearing 

SKF SKF

AXW 30

Description

AXW 30 NEEDLE ROLLER BEARING

Thrust Roller Needle Bearing; 30MM Bore 1; 30MM Bore 2; 50MM Outside Diameter; 2MM Height; 7.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer

Part #

AXW 30

BDI #
1422446

Details

25.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.238
EAN
7316571322513
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly with Center Washer
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://www.skf.com
Long Description
Thrust Roller Needle Bearing; 30MM Bore 1; 30MM Bore 2; 50MM Outside Diameter; 2MM Height; 7.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Height
0.079 Inch | 2 Millimeter
Bore 2
1.181 Inch | 30 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Bore 1
1.181 Inch | 30 Millimeter
Overall Height with Aligning Washer
0.283 Inch | 7.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh