Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AXW10 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
1172403 Thrust Roller Bearing 

INA INA

AXW10

Description

AXW10 THRUST ROLLER BEARING

Thrust Roller Needle Bearing; 10MM Bore 1; 10MM Bore 2; 27MM Outside Diameter; 2MM Height; 6.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer

Part #

AXW10

BDI #
1172403

Details

17.26 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.009
EAN
4012802127072
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly with Center Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
AXW10
Weight / LBS
0.018
Long Description
Thrust Roller Needle Bearing; 10MM Bore 1; 10MM Bore 2; 27MM Outside Diameter; 2MM Height; 6.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Height
0.079 Inch | 2 Millimeter
Overall Height with Aligning Washer
0.244 Inch | 6.2 Millimeter
Bore 1
0.394 Inch | 10 Millimeter
Bore 2
0.394 Inch | 10 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh