https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
INA
INA
AXW15
INA INA
Description
AXW15 THRUST ROLLER BEARING ; NON-RETURNABLE
Thrust Roller Needle Bearing; 15MM Bore 1; 15MM Bore 2; 31MM Outside Diameter; 2MM Height; 6.7MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Part #
AXW15
BDI #
18312436
Details
17.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXW15/p/18312436
Your Price
$ 17.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.011
EAN
4012802032826
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly with Center Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
AXW15
Weight / LBS
0.022
Long Description
Thrust Roller Needle Bearing; 15MM Bore 1; 15MM Bore 2; 31MM Outside Diameter; 2MM Height; 6.7MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Bore 2
0.591 Inch | 15 Millimeter
Overall Height with Aligning Washer
0.264 Inch | 6.7 Millimeter
Bore 1
0.591 Inch | 15 Millimeter
Outside Diameter
1.22 Inch | 31 Millimeter
Height
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

