https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRCWSHR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwM3xpbWFnZS9qcGVnfGFEQXpMMmcxTXk4eE1EYzNNREUwTlRBMU1EWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVa0ZUVTFsUVVrTlhVMGhTWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlMjc1NTllMGY2NTAzYjQ5MGZjMDI1OTk5ZTJmNTcxODkxODJjNDU3Y2Y5NTcxMGUzMjYzYzBiZGFlNjY5ZWIx
INA
INA
AXW35
INA INA
Description
AXW35 CAGE ASSEMBLAGE ; BUTEE A AIGUILLES
Thrust Roller Needle Bearing; 35MM Bore 1; 35MM Bore 2; 55MM Outside Diameter; 2MM Height; 7.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Part #
AXW35
BDI #
1411461
Details
31.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXW35/p/1411461
Your Price
$ 31.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.027
EAN
4012802432473
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly with Center Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
AXW35
Weight / LBS
0.06
Long Description
Thrust Roller Needle Bearing; 35MM Bore 1; 35MM Bore 2; 55MM Outside Diameter; 2MM Height; 7.2MM Overall Height with Aligning Washer; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly with Center Washer
Bore 1
1.378 Inch | 35 Millimeter
Height
0.079 Inch | 2 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Overall Height with Aligning Washer
0.283 Inch | 7.2 Millimeter
Bore 2
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

