IKO
IKO
AZK11020015
IKO IKO
Description
AZK11020015 THRUST ROLLER BEARING
Thrust Cylindrical Roller Assembly; 110MM Bore 1; 110MM Bore 2; 200MM Outside Diameter; 15MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
AZK11020015
BDI #
513346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AZK11020015/p/513346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.276
EAN
4549557000645
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
AZK11020015
Weight / LBS
5.027
Long Description
Thrust Cylindrical Roller Assembly; 110MM Bore 1; 110MM Bore 2; 200MM Outside Diameter; 15MM Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
7.874 Inch | 200 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Height
0.591 Inch | 15 Millimeter
Bore 2
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh